Shop All Facility Signs
Hillman
Plaque, 5.35 in Height, 12 in Width, Plastic, English
Mfr # 844605
Zoro # G009206981
product price: $10.99
/pk 6, $1.83/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Women Restroom Symbol
- Width 12 in
- Height 5.35 in
- Sign Material Plastic
- Printed Language English
Product Information
- Brand Hillman
- MFR # 844605
- Zoro # G009206981
- UPC # 30546910013
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 5.35 in |
Length | 12 in |
Details
Item | Plaque |
Legend | Women Restroom Symbol |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Blue |
Legend Color | White |
Legend Style | Restroom |
Description
Ensure that the restrooms are easy to find with this Circle Women's Restroom Sign 12 in.. Displaying clear signs in business help both customers and employees. This sign is sure to convey the message clearly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 20A 208V Blk Lockoutlet (7410)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, L (LUX-TENBIB-YL)
- DEWALT Heated Jackets Camo Fleece Heated Vest-L (DCHV085D1-L)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- HILLMAN Plaque, 5.35 in Height, 12 in Width, Plastic, English (844607)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844150)
- HILLMAN English White For Sale Sign 20 in. H X 24 in. W, 6PK (840054)
- HILLMAN 2X8 Blk Push Sign (839824)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844149)
- HILLMAN Sign, 11 in Height, 11 in Width, Plastic, English (840169)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Receiving Hours Monday To Friday To Sign, Landscape (OS-NS-A-710-L-17991)
- Hillman Signs