Shop All Finishing Nails
Hillman
Nail Upholstery Bronze
Mfr # 122686
Zoro # G606915736
product price: $13.69
/pk 6, $2.28/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bronze
Product Information
- Brand Hillman
- MFR # 122686
- Zoro # G606915736
- UPC # 37504571293
- Country of Origin Germany
- Category Finishing Nails
Details
Material | Steel |
Finish | Bronze |
Description
Nail Upholstery Black, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 7/8 in Thr Lg, 1/4 in Shoulder Lg (5MA52)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34140.012.0046)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-AHS4T-610-4.2/B)
- PRIME-LINE Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 10 PK (9077498)
- HILLMAN 7/8 BRS PLTD F-PAK TRIM NAIL (532598)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- HILLMAN #10-5/8 BLUED CUT TACK FAS-PAK (532362)
- HILLMAN Lb 6X2 Brt Trim Nail (461378)
- HILLMAN 1-5/8"Molding/Trim Nail (461813)
- HILLMAN 5/8 X 18 ZINC WIRE BRAD FAS-PAK (532374)
- SENCO 1-5/8 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX18EAA)
- Hillman Finishing Nails