Shop All Box Nails
Hillman
Nail Box Polished 4D 1-1/2In
Mfr # 532590
Zoro # G406710180
product price: $8.69
/pk 6, $1.45/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size 4D
- Length 1-1/2"
Product Information
Dimensions
Size | 4D |
Length | 1-1/2" |
Details
Material | Steel |
Finish | Bright |
Description
Wood Joiner 2 1/2X1 11/16, 6PK, 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 30 PK (51178)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0090)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 12 PK (35426)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 5" L, Zinc Alloy Zinc Plated (3432000)
- HILLMAN Hillman Fasteners 461551 4 in. 20D Galvanized Box Nail (195725)
- HILLMAN Lb3.5"16D Galv Box Nail (461326)
- HILLMAN Lb 2.5" 8D Brt Box Nail (461388)
- HILLMAN Lb 1.5" 4D Brt Box Nail (461385)
- HILLMAN Lb 2" 6D Galv Box Nail (461316)
- HILLMAN Lb 2.5"8D Galv Box Nail (461319)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK355 (4NEW6)
- Hillman Box Nails