Shop All Hex Nuts
Hillman
Machine Screw Hex Nut, #6-32, Stainless Steel
Mfr # 59556
Zoro # G709136540
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Inch
Product Information
Dimensions
Thread Size | #6-32 |
Details
Item | Machine Screw Hex Nut |
Material | Stainless Steel |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0375)
- SPOTNAILS 15Ga 58 Leg Composite Finish Nails, 2000PK (F15-15)
- ZORO SELECT 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.025.0400)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Aluminum Body, 1000 PK (AD42ABS)
- HILLMAN 915515 1.25 in. Metric Hex Nut Coarse Thread (5165824)
- HILLMAN 100Pk 10-24 Hex Nut (140021)
- HILLMAN Hex Nut, Steel, Zinc Plated, 100 PK (57257)
- HILLMAN Hex Nut, 1/4"-20, Steel, Zinc Plated (57307)
- HILLMAN Machine Screw Hex Nut, #10-32, Brass (3009388)
- HILLMAN 25Lb 5/16-18 Hex Nut (660002)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (61468)
- Hillman Hex Nuts