Shop All Finishing Nails
Hillman
Lb 4X1.5 Brt Trim Nail
Mfr # 461377
Zoro # G806708503
original price:
$10.55
10% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Size 1-1/2"
- Gauge 15
- Length 1-1/2"
Product Information
- Brand Hillman
- MFR # 461377
- Zoro # G806708503
- UPC # 38902056368
- Country of Origin Thailand
- Category Finishing Nails
Dimensions
Size | 1-1/2" |
Length | 1-1/2" |
Details
Material | Steel |
Finish | Bright |
Gauge | 15 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12NT)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/4 in Hex Wd, 2 PK (203715BG)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2 in, Steel, Torx Drive, 330 PK (DSVT2R330)
- TITAN FASTENERS 315 Piece Finished Hex Nut Assortment - 1/4" to 5/8" - Grade 2 - Coarse Thread (TFP6AAU315)
- HILLMAN Brad Wire Galv 3/4 X 18 (122520)
- HILLMAN Brad Wire Brt 1 X 18 (122511)
- HILLMAN 3/4 X 18 ZINC WIRE BRAD FAS-PAK (532377)
- HILLMAN 18 Ga. X 3/4 in. L Brass Brad Nails 1 pk 2 oz, 6PK (123743)
- HILLMAN 7/8 BRS PLTD F-PAK TRIM NAIL (532598)
- HILLMAN Lb 16D 3.5"Brt Fin Nail (461376)
- MAZE NAILS Maze 2 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT200112)
- Hillman Finishing Nails