Shop All Sinker Nails
Hillman
Lb 3-1/8"12D Sink Nail
Mfr # 461420
Zoro # G006709348
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 12D
- Length 3-1/8"
Product Information
- Brand Hillman
- MFR # 461420
- Zoro # G006709348
- UPC # 38902055668
- Country of Origin Thailand
- Category Sinker Nails
Dimensions
Size | 12D |
Length | 3-1/8" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Rivet Nut, M8 Thread Size, 8mm L, Steel (RN8M)
- PRIME-LINE Hex Bolts 3/8in-16 X 3-1/2in Grade 304 Stainless Steel 15PK (9059885)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A180)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 19/64 in L, Aluminum Body, 250 PK (AD62ABS200)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- ZORO SELECT Sinker Nail, 12d x3-1/8 In L, PK385 (4NEU8)
- ZORO SELECT Sinker Nail, 20d x3-3/4 In L, PK185 (4NEV1)
- NATIONAL NAIL Sinker Nail, 12D, 3-1/8 In L, Vinyl-Coated, Flat Countersunk Head, Round, Smooth Shank, 25 Lb (0065189)
- GRIP-RITE 20D 3-3/4 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (20CTDSKR1)
- Hillman Sinker Nails