Shop All Deck Nails
Hillman
Lb 2.5" 8D Deck Nail
Mfr # 461333
Zoro # G906711533
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 8D
- Length 2.5"
Product Information
- Brand Hillman
- MFR # 461333
- Zoro # G906711533
- UPC # 38902056566
- Country of Origin China
- Category Deck Nails
Dimensions
Size | 8D |
Length | 2.5" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt 1/4", 2 in Shank, 1/2 in ID, 18-8 Stainless Steel, Polished (SSN142)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50693)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC1)
- NEWPORT FASTENERS 1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 350 PK (473649-350)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- HILLMAN 5Lb 2.5" 8D Deck Nail (461345)
- HILLMAN Lb 3.5" 16D Casing Nail (461303)
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK440 (4NEX8)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK88 (4NEX4)
- Hillman Deck Nails