Shop All Box Nails
Hillman
Lb 2" 6D Galv Box Nail
Mfr # 461316
Zoro # G806710193
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 6D
- Length 2"
Product Information
Dimensions
Size | 6D |
Length | 2" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (665418-100)
- MIDWEST FASTENER Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 2 PK (07599)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4TWK)
- ZORO SELECT #2-56 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0031)
- HILLMAN Nail Box Polished 4D 1-1/2In (532590)
- HILLMAN Lb 2.5" 8D Brt Box Nail (461388)
- HILLMAN Hillman Fasteners 461551 4 in. 20D Galvanized Box Nail (195725)
- HILLMAN Lb 2.5"8D Galv Box Nail (461319)
- HILLMAN Lb3.5"16D Galv Box Nail (461326)
- HILLMAN Lb 1.5" 4D Brt Box Nail (461385)
- GRIP-RITE NAIL BOX HDG 7DX2.25"" 5# (7HGBX5)
- Hillman Box Nails