Shop All Sinker Nails
Hillman
Lb 2-3/8"8D Sinker Nail
Mfr # 461414
Zoro # G706709365
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 8D
- Length 2-3/8"
Product Information
- Brand Hillman
- MFR # 461414
- Zoro # G706709365
- UPC # 38902056771
- Country of Origin Thailand
- Category Sinker Nails
Dimensions
Size | 8D |
Length | 2-3/8" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (U39350.025.0200)
- ZORO SELECT Thread Forming Screw, #4-20 x 1 in, Wax Steel Pan Head Torx Drive, 10000 PK (0416LTPB)
- KREG #7 1-1/4 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 500PK (SML-F125 - 500)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- ZORO SELECT Sinker Nail, 20d x 3-3/4 In L, PK37 (4NEU4)
- ZORO SELECT Sinker Nail, 6d x 1-7/8 In L, PK275 (4NET8)
- PRO-FIT ProFIT 0065199 Sinker Nail, 3-1/4 in L, 9, Countersunk Head (65199)
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK710 (4NEU6)
- Hillman Sinker Nails