Shop All Key Rings
Hillman
Key Ring, Silver, 50 PK
Mfr # 703512
Zoro # G309200832
product price: $0.30
/ea
Sold in multiples of 50 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Rings/Cable Rings
- Material Tempered Steel
- Color Silver
- Ring Dia. (In.) 7/8 in
Product Information
Dimensions
Ring Dia. (In.) | 7/8 in |
Details
Item | Key Ring |
Type | Split Rings/Cable Rings |
Material | Tempered Steel |
Color | Silver |
Description
These durable rings are made of tempered steel ensuring that they won't lose their shape even after repeated use. Perfect for a varitey of uses such as key organization ID badges and attaching trinkets to backpacks and purses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700 US26D)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 (TC7042LP)
- ZORO SELECT O-Ring, Dash 235, EPDM, 0.13 In., PK25 (U38869.012.0312)
- EKENA MILLWORK 8"W x 8"H x 1 1/8"P Seville Panel Moulding Corner (matches moulding PML01X00SE) (PML08X08SE)
- HILLMAN 1 in. Dia. Metal Silver Split Rings Carabiner Key Ring (5982780)
- HILLMAN KEYCHAIN W/LED LIGHT (9983531)
- HILLMAN 1-1/2 in. D Tempered Steel Multicolored Split Rings/Cable Rings Key Ring, 50PK (703522)
- HILLMAN Hillman 5985320 Plastic Multi Color Joggers Wrist Coil Key Chain - Case of 12 (5985320)
- HILLMAN Hillman 5985619 Plastic Black Magnetic Key Hider - Case of 12 (5985619)
- HILLMAN Key Ring, Silver, 25 PK (701717)
- LUCKY LINE Heavy-Duty Split Key Ring (79101)
- Hillman Key Rings