Shop All Decals, Magnets & Emblems
Hillman
Hillman Group 840568 3 in. Aluminium Angle-Cut Adhesive Numbers 8 - 3 Piece
Mfr # 840568
Zoro # G003992118
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hillman
- MFR # 840568
- Zoro # G003992118
- UPC # 45899303085
- Country of Origin China
- Category Decals, Magnets & Emblems
Description
3 Aluminium Angle-Cut Adhesive Numbers 8
Simple and classic, these Angle-Cut Adhesive Numbers are perfect for use on a mailbox or your home. The durable construction stands up to weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Angle-Cut Adhesive Letters
- Durable material
- Weather-resistant
- Can be used on mailboxes or homes
- Adhesive and easy to apply
- Display in a location that is easily visible from the street
- Size: 3 in.
- Base Material: Mylar
- Mounting Type: Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Cargo with Bumper Protector, 431329SK (431329SK)
- ATEC Battery Load Tester, 6/12V, 135A (6026)
- ZINSSER Roll-A-Tex White Texture Additive 1 lb (22616)
- CTA MANUFACTURING OFFSET VALVE TAPPET GAUGE SET (CTAA308)
- FREMONT DIE CONSUMER PRODUCTS INC Carolina Panthers Die-Cut Window Film - Large - New UPC (2324596428)
- AFTERMARKET 101430A Front Black Emblem For Oliver Tractor Models 550 770 880 950 990 995 (SHN20-0101)
- AFS Military Car Magnets-Coast Guard (11037)
- SIGNMISSION Belgian Malinois Dog Decal, Dog Lover Decor Vinyl Sticker (D-24-Belgian Malinois)
- AFTERMARKET New Decal Set for Gehl Model 521 Wheel Loader Includes Yellow Caution Decals (MAE30-0250)
- AFTERMARKET Decal Set Fits Ford Tractor 2000 Diesel Select-O-Speed 1115-1535 (MAE30-0424)
- AFTERMARKET Link-Belt 75 Excavator Decal Set with Spin Ace Decal (LB75DECALSET)
- Hillman Decals, Magnets & Emblems