Shop All Decals, Magnets & Emblems
Hillman
Hillman Group 840556 3 in. Aluminium Angle-Cut Adhesive Numbers 2 - 3 Piece
Mfr # 840556
Zoro # G803992134
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hillman
- MFR # 840556
- Zoro # G803992134
- UPC # 45899303023
- Country of Origin China
- Category Decals, Magnets & Emblems
Description
3 Aluminium Angle-Cut Adhesive Numbers 2
Simple and classic, these Angle-Cut Adhesive Numbers are perfect for use on a mailbox or your home. The durable construction stands up to weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Angle-Cut Adhesive Letters
- Durable material
- Weather-resistant
- Can be used on mailboxes or homes
- Adhesive and easy to apply
- Display in a location that is easily visible from the street
- Size: 3 in.
- Base Material: Mylar
- Mounting Type: Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Tire For Carlisle 5109501, Kenda 22470009 Tire Size 4.80X4.00-8, Maximum Load Capacity 240 (160-182)
- STAMPEDE 19-C SIERRA 1500 HOOD SHIELD VIGILANTE PREMIUM SMOKE (3022-2)
- DEVILBISS AUTOMOTIVE REFINISHING JGA-156-K10 SPRING CLIP (DV191972)
- WIX FILTERS AQUACHEK WATER REMOVAL SPIN-ON. THE KIT (AC20)
- PROPAC CERT WINDOW CLING (D7260)
- AFTERMARKET Oliver 60 Row Crop Decal Set (MAE30-0789)
- GRANATELLI MOTOR SPORTS Logo Domed Decal - Chrome (100010C)
- SIGNMISSION Black And Tan Coonhound Dog Decal, Dog Lover Decor Vinyl Sticker (D-12-Black And Tan Coonhound)
- AFTERMARKET Hood Decal Fits Ford/New Holland Tractor 4600 (F511H)
- AFTERMARKET 60665 SHIFT DECAL Fits Ford 5000 7000 5600 6600 6700 7600 7700 (D3NN7B292B)
- SUNBURST SYSTEMS Decal We The People Flag 3 in x 4.5 in, 12-Pack PK (6214)
- Hillman Automotive Exterior Accessories