Shop All Common Nails
Hillman
Hillman Fasteners 967789 10 x 2.5 in. Outdoor Wood Screws; 1500 Count
Mfr # 196759
Zoro # G704015659
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
Product Information
- Brand Hillman
- MFR # 196759
- Zoro # G704015659
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Details
Item | Common Nail |
Description
Features
- Outdoor wood screws
- Star drive ceramic coated
- 1500 count
- Size - 10 x 2.5 in.
- Dimension - 8.62 x 9.8 x 8 in.
- Item weight - 25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Stainless Steel, 25 PK (3AWJ1)
- TE-CO Flange Nut, 7/16"-20, Steel, 12L14, Black Oxide (41704)
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04160.080.0050)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158505)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461360)
- HILLMAN Common Nail, 1-1/2 in L, Copper Plated Finish, 5 PK (42081)
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 6 PK (9526)
- HILLMAN Common Nail, 1 in L, 2D (122554)
- HILLMAN Common Nail, 5-9/10 in L, Steel, White Finish, 14 ga (55865)
- HILLMAN Common Nail, 3 in L, 10D, Bright Finish (195979)
- Hillman Common Nails