Shop All Common Nails
Hillman
Hillman Fasteners 48094 10 x 0.31 in. Power Pro Bronze Ceramic Construction Lags
Mfr # 196159
Zoro # G404058031
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
Product Information
- Brand Hillman
- MFR # 196159
- Zoro # G404058031
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Description
Features
- Material - Bronze.
- Type 17 cut point star coarse / serrated 1500 hr salt spray.
- 15 pack.
- Size - 10 x 5/16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1 1/2 in Lg (1-CDP-02-17-)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03342)
- TEKS Self-Drilling Screw, 1/4" x 2 1/2 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1554000)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05178)
- HILLMAN Common Nail, 3 in L, 10D, Bright Finish (195979)
- HILLMAN Common Nail, 1-1/2 in L, Copper Plated Finish, 5 PK (42081)
- HILLMAN Common Nail, 1 in L, 17D, Steel, Galvanized Finish, 6 PK (122563)
- HILLMAN Common Nail, 1-1/2 in L, 4D (196383)
- HILLMAN Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (461339)
- HILLMAN Common Nail, 12 in L, Hot Dipped Galvanized Finish (195972)
- HILLMAN Common Nail, 1 in L, 2D (122554)
- Hillman Common Nails