Shop All Flat Washers
Hillman
Hillman 923016 6 mm Flat Metric Washer In Steel 100 per Box
Mfr # 5166210
Zoro # G203978530
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Minimum Thickness 6mm
- System of Measurement Metric
Product Information
- Brand Hillman
- MFR # 5166210
- Zoro # G203978530
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
Material | Steel |
Minimum Thickness | 6mm |
System of Measurement | Metric |
Description
Features
- 6MM
- Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18x3/4, PK5 (MPB663)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 550 PK (B04122.050.0001)
- TE-CO Double-End Threaded Rod, 1/2"-13 Thread to 1/2"-13 Thread, 1 ft, Steel, Black Oxide, 2 PK (40717)
- ZORO SELECT Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1401000-100P)
- HILLMAN 290256 0.63 in. Bonded Washer - (5304753)
- HILLMAN Flat Washer, , Steel Zinc Plated Finish, 10 PK (6447)
- HILLMAN Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (290021)
- HILLMAN 290250 0.375 in. Washer Bonded Box of 100 (5304738)
- HILLMAN 25Pk 5/8" Galv Washer (811074)
- HILLMAN Flat Washer, Galvanized Finish, 100 PK (599860)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 6 PK (33848)
- Hillman General Washers