Shop All Hex Nuts
Hillman
Hex Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized
Mfr # 810512
Zoro # G208239551
Sold in multiples of 8 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
Product Information
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
50 Pack, 1213, Hot Dip Galvanized, Tapered Oversize, Coarse Thread, Hex Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Stainless Steel Body, 250 PK (SSD68SSBS200)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0125)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/4L, Pk5 (U39080.075.0225)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, 18-8 Stainless Steel, 25 PK (50712)
- HILLMAN Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated (150003)
- HILLMAN 100Pk 10-24 Hex Nut (140021)
- HILLMAN NUT HEX 7/16-14 SS BX50 (0829306)
- HILLMAN Hex Nut, #8-32, Stainless Steel (829228)
- HILLMAN COARSE NUT 3/4-10 HEX ZINC GR5 (160514)
- HILLMAN 810512 Hex Nut, Coarse Thread, 1/2-13 Thread, Steel, Galvanized (7810512)
- MIDWEST FASTENER Hex Nut, #6-32, Silicon Bronze, 12 PK (39961)
- Hillman Hex Nuts