Shop All Hex Head Cap Screws
Hillman
Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L
Mfr # 56949
Zoro # G009088037
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2-1/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Hillman
- MFR # 56949
- Zoro # G009088037
- UPC # 8236074383
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (N04104.050.1000)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Black Oxide, 17/64 in Ht, 2000 PK (B01100.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Yellow Finish, 100 PK (M38211.050.0001)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07612-PWR)
- HILLMAN 221004 0.25 x 2 in. Hex Tap Bolts (5322334)
- HILLMAN Hex Cap Screw, 5/8-11 Thread, 8 in OAL, 5 Grade, Steel, Zinc, USS Measuring, Coarse Thread (200393)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (57102)
- HILLMAN Grade 8, Hex Head Cap Screw, 1-1/2 in L (77573)
- HILLMAN Grade 8, Hex Head Cap Screw, 3 in L (54693)
- HILLMAN Grade 8, Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L (8375834)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 10 PK (51689)
- Hillman Hex Head Cap Screws