Shop All Hex Head Cap Screws
Hillman
Hex Head Cap Screw, Galvanized Stainless Steel, 2-1/2 in L
Mfr # 53835
Zoro # G209087960
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Material Stainless Steel
- Finish Galvanized
Product Information
- Brand Hillman
- MFR # 53835
- Zoro # G209087960
- UPC # 8236132137
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Galvanized |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 59/64 in L, Aluminum Body, 250 PK (AD612ABS200)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (78332)
- VALUE RIVET Blind Rivet, 500 PK (M44009)
- VELVAC Clevis Pin 1/2" X 1 13/64" Long (019065)
- HILLMAN Grade 5, 1/4"-3/4 Hex Head Cap Screw, Zinc Plated 100 PK (200009)
- HILLMAN Hx Bolts Uss Z 5/16X1/2 (190078)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel (77415)
- HILLMAN Grade 5, Hex Head Cap Screw, 6 in L (53811)
- HILLMAN Grade 8, Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L (8375834)
- HILLMAN Hex Cap Screw, M10-1.5 Thread, 25 mm OAL, 8.8 Grade, Zinc-Plated, Metric Measuring, Coarse Thread (916334)
- ZORO SELECT Not Graded, M24-3.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 120 mm L (M55010.240.0120)
- Hillman Hex Head Cap Screws