Shop All Flat Washers
Hillman
Flat Washer, Zinc Plated Finish, 10 PK
Mfr # 6420
Zoro # G309209569
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Hillman
- MFR # 6420
- Zoro # G309209569
- UPC # 8236035445
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Flat washers are great for adding resistance to your bolts and screws to prevent them from boring into the wood and weakening it. These SAE fine threaded washers are finished with zinc to be corrosion resistant and designed to fit other fine fit bolts and washers. When selecting a washer be sure to pick one that matches the fasteners you are already using. Picking a different finish may cause a chemical reaction weakening your fasteners over time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 1-5/8 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08158BN17)
- ZORO SELECT Square Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 23/32 in Lg, 1/4 in Ht, 25 PK (2008-1)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 37 PK (51272)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3 in L, 25 PK (50344)
- HILLMAN 280332 0.875 in. Zinc Dichromate Flat Washer - Grade 8 (5304688)
- HILLMAN Hillman Fasteners 270061 0.38 in. Zinc Plated Steel Flat Washer; 100 Pack (600759)
- HILLMAN Flat Washer, , Steel Zinc Plated Finish, 10 PK (6447)
- HILLMAN Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (290021)
- HILLMAN 25Pk 5/8" Galv Washer (811074)
- HILLMAN 923014 5 mm Flat Metric Washer In Steel 100 per Box (5166202)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 5 PK (73693)
- Hillman General Washers