Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish
Mfr # 290021
Zoro # G306694832
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/4"
- System of Measurement Inch
- Color Silver
Product Information
- Brand Hillman
- MFR # 290021
- Zoro # G306694832
- UPC # 8236090321
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0075)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm Length (A4440040010Z)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 100 PK (04078)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.3600)
- HILLMAN 923028 16 mm Flat Steel Washer (5305628)
- HILLMAN Flat Washer, Galvanized Finish, 100 PK (599860)
- HILLMAN Hillman Fasteners 270061 0.38 in. Zinc Plated Steel Flat Washer; 100 Pack (600759)
- HILLMAN Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (270012)
- HILLMAN 280332 0.875 in. Zinc Dichromate Flat Washer - Grade 8 (5304688)
- HILLMAN WASHER FLAT 7/8 in.GR8 BX10 (280332)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72866)
- Hillman General Washers