Shop All Eye Bolts
Hillman
Eye Screw Kit Assorted 50 Pc
Mfr # 59203
Zoro # G506881070
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
Product Information
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Zinc Stalgard, 100 PK (DFM12722)
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03054)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 50 PK (U36000.018.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, 100 PK (970135-PR-100)
- HILLMAN Eye Wood Screw Steel, Zinc Plated (50705)
- HILLMAN .162X1.63 SOLID BRASS SCREW EYE (852422)
- HILLMAN #10 SOLID BRASS SCREW EYE (851844)
- HILLMAN .307X2-7/8 ZINC PLATED SCREW EYE (851843)
- KEN FORGING Machinery Eye Bolt With Shoulder, M52-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain (M52)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2008-316SS-6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (K2028-316SS)
- Hillman Eye Bolts