Shop All Drywall Screws
Hillman
Drywall Screw, #8 x 3 in, Flat Head
Mfr # 743994
Zoro # G803900047
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Screw Size #8
- Fastener Length 3 in
Product Information
- Brand Hillman
- MFR # 743994
- Zoro # G803900047
- UPC # 747925479923
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Item | Drywall Screw |
Description
Features
- Type - Drywall Screw
- Phosphate Finish
- Hardened Steel
- Flat Bugle Head
- Fine Thread
- No. 2 Phillips Recess
- 50 Pack
- Size - 8 x 3 in.
- Dimension - 2.7 x 1.2 x 5.4 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 5x32mm, PK100 (M39100.050.0032)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (AD64H200)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0125)
- MIDWEST FASTENER #6-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04999)
- HILLMAN Drywall Screw, #6 x 2 in, Flat Head (745045)
- HILLMAN Drywall Screw, #6 x 1-5/8 in (42409)
- HILLMAN Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive (47664)
- HILLMAN Drywall Screw, #6 x 1 in, Flat Head (618140)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Trim Head (5319926)
- HILLMAN Drywall Screw, #6 x 1-1/4 in (831667)
- ZORO SELECT Drywall Screw, #8 x 2-3/8 in, Steel, Flat Head Phillips Drive, 200 PK (U31306.016.0237)
- Hillman Drywall Screws