Shop All Drywall Screws
Hillman
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive
Mfr # 47656
Zoro # G406869888
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Hillman
- MFR # 47656
- Zoro # G406869888
- UPC # 8236674972
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68244)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 3 PK (932017)
- TOTALTURF LB 10 x 1.5 in.Metal to Wood Self-Drilling Roofing Screws, Black (TO2036887)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11352.125.0001)
- HILLMAN 8 in. x 1.25 in. Cement Board Screws , 5PK (831683)
- HILLMAN Drywall Screw, #8 x 3 in (1042424)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Trim Head (5319926)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Torx Drive (831675)
- HILLMAN Hillman Fasteners 461472 1.25 in. Bright Drywall Nail Ring Shank Nail (195670)
- HILLMAN Drywall Screw, #6 x 1-5/8 in (42409)
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 1501 PK (54875)
- Hillman Drywall Screws