Shop All Drywall Screws
Hillman
Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive
Mfr # 47663
Zoro # G206869903
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1-5/8 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Hillman
- MFR # 47663
- Zoro # G206869903
- UPC # 8236546620
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Drywall Screw, #6 x 1-1/4 in, Phillips Drive (06A125P)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (48398)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04360.043.0150)
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY87)
- HILLMAN Drywall Screw, #10 x 4-1/2 in (196420)
- HILLMAN Drywall Screw, #8 x 3 in, Flat Head (743994)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Torx Drive (831675)
- HILLMAN Drywall Screw, #8 x 3 in (1042424)
- HILLMAN Drywall Screw, #6 x 1-1/4 in (831667)
- HILLMAN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive (47106)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.016.0250)
- Hillman Drywall Screws