Shop All Drywall Screws
Hillman
Drywall Screw, #10 x 4-1/2 in
Mfr # 196420
Zoro # G403910958
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- Finish Black Phosphate
Product Information
- Brand Hillman
- MFR # 196420
- Zoro # G403910958
- UPC # 747925482725
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4-1/2 in |
Details
Finish | Black Phosphate |
Item | Drywall Screw |
Description
Features
- Black Phosphate Coarse Drywall Screws.
- Size - 10 x 4.5 in.
- Dimension - 5.5 x 4.5 x 4.5 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04110.100.0040)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/4 L, PK25 (WWG-CLPZ-189)
- ZORO SELECT M4-0.70 x 8 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0008)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32520)
- HILLMAN Drywall Screw, #6 x 2 in, Flat Head (745045)
- HILLMAN Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive (47664)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Flat Head (40874)
- HILLMAN Drywall Screw, #6 x 1 in, Bugle Head (196031)
- HILLMAN Drywall Screw, #6 x 1 in, Flat Head (618140)
- HILLMAN Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive (47667)
- DAGGERZ Drywall Screw, #6 x 1 in, Pan Head Square Drive, 10000 PK (TRSQSB06100)
- Hillman Drywall Screws