Shop All Deck Screws
Hillman
Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive
Mfr # 48413
Zoro # G206869248
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 2 in
- Material Steel
- Finish Tan
- System of Measurement Inch
Product Information
- Brand Hillman
- MFR # 48413
- Zoro # G206869248
- UPC # 38902065469
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (7410SD1-PWR)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 5 PK (U51738.075.0001)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.031.0250)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C416L)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48408)
- HILLMAN Deck Screw, #8 x 2 in, Stainless Steel, Square Drive (41599)
- HILLMAN Deck Screw, #8 x 8 in, Torx Drive (48597)
- HILLMAN Hillman Fasteners 48418 3 in. No.10 Tan Star Drive Deck Screws (196197)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48414)
- HILLMAN Deck Screw, #10 x 3-1/2 in (42485)
- CAMO Scrw Dck Hdg 2-3/8 350Ct (345148)
- Hillman Deck Screws