Shop All Deck Screws
Hillman
Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive
Mfr # 48400
Zoro # G606724338
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 2 in
- Material Steel
- Finish Green
- System of Measurement Inch
Product Information
- Brand Hillman
- MFR # 48400
- Zoro # G606724338
- UPC # 38902064615
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-62-65MGRT)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (50925)
- DEWALT Double Double Lag Shield, 5/16" Dia, 1-5/8" L, Alloy Steel Plain, 50 PK (09515-PWR)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel (TRA706-5C)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48402)
- HILLMAN Hillman Fasteners 240650 10 x 2.75 in. Exterior Hex Washer Head One Screw - Bronze Epoxy; Pack of 69 (240650)
- HILLMAN Deck Screw, 1-1/4 in, Steel (48605)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48454)
- HILLMAN Deck Screw, #10 x 3 in, Steel (196740)
- STARBORN Deck Screw, #10 x 2-3/4 in, Flat Head, Torx Drive, 375 PK (PXDCBT10275)
- Hillman Deck Screws