Shop All Deck Screws
Hillman
Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive
Mfr # 42584
Zoro # G406724347
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Steel
- Finish Green
- System of Measurement Inch
Product Information
- Brand Hillman
- MFR # 42584
- Zoro # G406724347
- UPC # 38902075734
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Nut, 1/4"-20, 316 Stainless Steel, 316, Plain, 7/16 in Hex Wd, 15/64 in Hex Ht (NUT93114C)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X2.0D)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 12 PK (R4649-10)
- L.H. DOTTIE Split Lock Washer, For Screw Size #6 Spring Steel, Zinc Plated Finish, 100 PK (LW6)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (42593)
- HILLMAN Deck Screw, #9 x 3 in, Steel, Torx Drive (401712930)
- HILLMAN Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive (401711288)
- HILLMAN 9X2-1/2 PP T-25 EXT DECK SCW BRONZE 5LB (48610)
- HILLMAN Hillman Fasteners 42591 1.63 in. x No. 8 Deck Plus Tan Ceramic Exterior Screws (196679)
- HILLMAN Deck Screw, #9 x 3 in (401736624)
- SPAX Deck Screw, 3-1/2 in, Carbon Steel, Flat Head, Torx Drive, 10 PK (4191670600902)
- Hillman Deck Screws