Shop All Deck Screws
Hillman
Deck Screw, 5/16 in x 3 in, Steel, Truss Head, Torx Drive
Mfr # 47875
Zoro # G406869987
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Torx Drive
- Screw Size 5/16 in
- Fastener Length 3 in
- Material Steel
- Finish Epoxy Coated
- System of Measurement Inch
Product Information
- Brand Hillman
- MFR # 47875
- Zoro # G406869987
- UPC # 8236695137
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3 in |
Details
Head Type | Truss |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Deck Screw |
System of Measurement | Inch |
Tip Style | Type 17 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI 5/8" X 3" HITCH PIN W/ CLIP (ATV-20PIN)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 20mm L., PK25 (M39080.120.0020)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Bronze, Bronze Finish, 50 PK (61924)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0200)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48421)
- HILLMAN Deck Screw, #8 x 2 in, Stainless Steel, Square Drive (41599)
- HILLMAN Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Torx Drive (967774)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Torx Drive (42498)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48601)
- HILLMAN Deck Screw, 5 PK (401722384)
- PRIMEGUARD PLUS Deck Screw, #9 x 2-1/2in, Steel, Flat Head, Torx Drive (5029214)
- Hillman Deck Screws