Shop All Deck Screws
Hillman
Deck Screw, #10 x 4 in, Steel
Mfr # 48604
Zoro # G006724372
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- Material Steel
- Finish Ceramic
- System of Measurement Inch
Product Information
- Brand Hillman
- MFR # 48604
- Zoro # G006724372
- UPC # 38902073815
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Material | Steel |
Finish | Ceramic |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (54858)
- ZORO SELECT #10-32 x 5/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000310-100P)
- ZORO SELECT Fully Threaded Rod, M2.5-0.45mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.025.1000)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36714)
- HILLMAN Deck Screw, 1-1/4 in, Steel (48605)
- HILLMAN 9X3 PP T-25 EXT DECK SCW BRONZE 1LB (48600)
- HILLMAN Deck Screw, #8 x 2 in, Stainless Steel, Square Drive (41599)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48408)
- HILLMAN DCK SCREW 10X2.5 in. STR 1# (48834)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Torx Drive (42498)
- ITW Deck Screw, #10 x 2-1/2 in, Stainless Steel, 80 PK (61733)
- Hillman Deck Screws