Shop All Deck Screws
Hillman
Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive
Mfr # 48460
Zoro # G206724363
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #10
- Material Steel
- Finish Red
- System of Measurement Inch
- Thread Type Pro-Cut
Product Information
- Brand Hillman
- MFR # 48460
- Zoro # G206724363
- UPC # 38902064691
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Red |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Pro-Cut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Coupling Nut, 1/2", Steel, Electrogalvanized, 1-3/4 in Lg (0250050EG)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-290)
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0062)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, PK100 (U08300.031.0150)
- HILLMAN Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive (744844)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive (48451)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48417)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48402)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48413)
- HILLMAN Deck Screw, #8 x 2 in (48608)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (48397)
- Hillman Deck Screws