Shop All Deck Screws
Hillman
Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive
Mfr # 48454
Zoro # G206724424
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Tan
- System of Measurement Inch
Product Information
- Brand Hillman
- MFR # 48454
- Zoro # G206724424
- UPC # 38902064417
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Pro-Cut |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0050)
- TURBO CLIP BY AVON PLASTICS 89280 Narrow Gap Universal Hidden Deck Fasteners, (1 Box Of 800) (89280)
- AMPG Barrel Nut, #8-32, 1/4 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4605)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 8 PK (78622)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (48410)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48414)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48408)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48405)
- HILLMAN Deck Screw, #10 x 3-1/2 in (42485)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (48396)
- ZORO SELECT Deck Screw, #6 x 1 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 5000 PK (0616DPG188)
- Hillman Deck Screws