Shop All Deck Screws
Hillman
Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive
Mfr # 48602
Zoro # G506724346
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Epoxy Coated
- System of Measurement Inch
Product Information
- Brand Hillman
- MFR # 48602
- Zoro # G506724346
- UPC # 38902073693
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Cross-cut |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (50289)
- ZORO SELECT Internally-Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 18 in, Aluminum, Plain Finish, Round (LINK50018IA)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0014)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Steel, Grade 2, Zinc Plated Finish (20205)
- HILLMAN Deck Screw, #8 x 1-3/4 in (48607)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (48410)
- HILLMAN DCK SCREW 10X2.5 in. STR 1# (48834)
- HILLMAN 40424 8 x 3 in. Deck Screws 100 per Box (4581112)
- HILLMAN Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive (967782)
- HILLMAN 9X2-1/2 PP T-25 EXT DECK SCW BRONZE 5LB (48610)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive, 614 PK (L114STT5)
- Hillman Deck Screws