Shop All Deck Screws
Hillman
Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive
Mfr # 48601
Zoro # G706724344
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Epoxy Coated
- System of Measurement Inch
Product Information
- Brand Hillman
- MFR # 48601
- Zoro # G706724344
- UPC # 38902073686
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Cross-cut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07566.043.0125)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250338BG)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish, 1 PR (Z9474SET)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass (4KXX1)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Stainless Steel (41597)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48454)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48404)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48420)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (42593)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48419)
- HILLMAN Deck Screw, #10 x 3 in, Steel (196740)
- Hillman Deck Screws