Shop All Common Nails
Hillman
Common Nail, 7/8 in L, Steel, Zinc Plated Finish, 6 PK
Mfr # 122534
Zoro # G409207182
original price:
$2.79
10% off
new price: $2.49
/pk 6, $0.42/ea
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Hillman
- MFR # 122534
- Zoro # G409207182
- UPC # 37504565209
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 7/8 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Zinc Plated |
Description
Hillman Metal Trim Nails are great for any metal trim needed to finish off your project. These Zinc plated nails are appropriate for indoor or outdoor projects and are domed to profide a finished appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated T-Nail, 5/8 in L, 13.5 ga, Smooth, T-Head Head, 0 Degrees, 2500 PK (BT461XH-2.5M)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 10 in Shank, 1 in ID, Steel, Galvanized (N245-183)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 100 PK (M01258.060.0012)
- ZORO SELECT #4-40 x 3/16 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0018)
- HILLMAN Common Nail, 1-1/4 in L, 3D (122555)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- HILLMAN Common Nail, 1-1/2 in L, 6 PK (5331541)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- HILLMAN 42017 1.6 in. Panel Nails in Clamshell (5072939)
- HILLMAN Common Nail, 1 in L, Steel, 5 PK (41812)
- GRIP-RITE Common Nail, 2 in L, 6D, 18-8 Stainless Steel, 55 PK (MAXN6RSSD3041)
- Hillman Common Nails