Shop All Common Nails
Hillman
Common Nail, 3/8 in L, 12D, Steel, Hot Dipped Galvanized Finish
Mfr # 461476
Zoro # G106722056
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3/8 in
- Penny Size 12D
- Material Steel
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
Product Information
- Brand Hillman
- MFR # 461476
- Zoro # G106722056
- UPC # 38902062185
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3/8 in |
Penny Size | 12D |
Details
Item | Common Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 6 in L, 2 PK (933225)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Brass, Plain, 5/8 in H, 10 PK (CPB214)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Nylon, Plain, 13/32 in H, 25 PK (0501024CN)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (K2025-A)
- HILLMAN Common Nail, 1-1/4 in L, 17D, Stainless Steel (122533)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Bright Finish (461355)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461359)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- HILLMAN Common Nail, 1 in L, 2D (122554)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (461473)
- GRIP-RITE Common Nail, 24 in L, Steel, Black Bituminous Coating Finish (STKR24)
- Hillman Common Nails