Shop All Common Nails
Hillman
Common Nail, 3/4 in L, Steel, 6 PK
Mfr # 9524
Zoro # G809203517
product price: $5.99
/pk 6, $1.00/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- Material Steel
Product Information
- Brand Hillman
- MFR # 9524
- Zoro # G809203517
- UPC # 8236800470
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3/4 in |
Details
Item | Common Nail |
Material | Steel |
Description
The Halex 3/4 in. Rigid Insulating Bushing is made of rigid plastic and is compatible with intermediate metal conduit IMC. This fitting is UL- and CSA safety listed. It can be used for indoor and outdoor applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/16"-24, Carbon Steel, Grade A, Zinc Plated, 3/16 in Ht, 100 PK (U11380.031.0001)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Black Oxide, 7/16 in Ht, 500 PK (50NFB)
- ZORO SELECT Wood Screw, #8, 2 in, Black Steel Flat Head Phillips Drive, 3500 PK (0832DPF17B)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Aluminum (461436)
- HILLMAN Common Nail, 1 in L, 2D, Stainless Steel, 17 ga (122532)
- HILLMAN Common Nail, 1-1/4 in L, 17D, Stainless Steel (122533)
- HILLMAN Common Nail, 1 in L, 17D, Steel, Galvanized Finish, 6 PK (122563)
- HILLMAN Common Nail, 1-1/2 in L, Steel, 6 PK (122624)
- HILLMAN Common Nail, 1 in L, 17D, Stainless Steel (122532)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (60HGRSPOBK)
- Hillman Common Nails