Shop All Common Nails
Hillman
Common Nail, 3/4 in L, 18D, Steel, Galvanized Finish, 6 PK
Mfr # 122561
Zoro # G306915807
product price: $8.29
/pk 6, $1.38/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- Penny Size 18D
- Material Steel
- Finish Galvanized
- Approx. Pkg. Qty. 6
Product Information
- Brand Hillman
- MFR # 122561
- Zoro # G306915807
- UPC # 37504565858
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 3/4 in |
Penny Size | 18D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Approx. Pkg. Qty. | 6 |
Description
Nail Wire Galv 5/8 X 18, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1-1/4"-7, Steel, Wax, 10 PK (125NXH)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37170.050.0001)
- MKT FASTENING Push-In Rivet, 0.281 in Dia., 1-5/8 in L, Nylon Body, 100 PK (6660000)
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1JA57)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Galvanized Finish (461279)
- HILLMAN Common Nail, 1-1/2 in L, Copper Plated Finish, 5 PK (42081)
- HILLMAN 42019 1.6 in. Panel Nails in Brown (55859)
- HILLMAN Common Nail, 1/2 in L, Brass, 18 ga, 6 PK (122626)
- HILLMAN Common Nail, 7/8 in L, Stainless Steel, 17 ga, 6 PK (122531)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (461473)
- ZORO SELECT Common Nail, 6 in L, 60D (10105060)
- Hillman Common Nails