Shop All Common Nails
Hillman
Common Nail, 3 in L, 16D, Steel, Bright Finish
Mfr # 195665
Zoro # G403910897
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 16D
- Material Steel
- Finish Bright
Product Information
- Brand Hillman
- MFR # 195665
- Zoro # G403910897
- Country of Origin Thailand
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 16D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Description
Features
- Size - 3 in.
- 16D Bright Duplex Nail.
- Dimension - 1.8 x 3.2 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Stud, 1/4"-20, 0.375 in, Top Projection, Steel, PlainFinish, 2000 PK (1406WT)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (U07000.025.0275)
- L.H. DOTTIE Hex Nut, 1/2"-13, Stainless Steel, Not Graded, 25 PK (HNS12)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04360.037.0150)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Bright Finish (461495)
- HILLMAN Common Nail, 1 in L, Steel, 18 ga, 6 PK (122621)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Bright Finish (461494)
- HILLMAN Common Nail, 7/8 in L, Steel, Zinc Plated Finish, 6 PK (122534)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- TOTALTURF 461522 1 in. Panel Nail; White (TO798975)
- Hillman Common Nails