Shop All Common Nails
Hillman
Common Nail, 12 in L, Hot Dipped Galvanized Finish
Mfr # 195972
Zoro # G103910890
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Finish Hot Dipped Galvanized
Product Information
- Brand Hillman
- MFR # 195972
- Zoro # G103910890
- Country of Origin China
- Category Common Nails
Dimensions
Length | 12 in |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Description
Features
- 3/8 in. x 12 Hot Dipped Galvanized Spike Nail.
- Dimension - 5.48 x 4.53 x 4.53 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 9/16 in, Steel, Zinc Plated, 8 PK (73147)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (51070)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M4 Thrd Sz, Stainless Steel (A5110040006)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 4 PK (79575)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 7 ga (461338)
- HILLMAN Common Nail, 1-1/4 in L, 4D, Steel, Galvanized Finish (195814)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (195655)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish (461278)
- HILLMAN Common Nail, 1-1/4 in L, Brass, 16 ga, 6 PK (123745)
- HILLMAN Common Nail, 1 in L, Steel, 18 ga, 6 PK (122621)
- BASF Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish (40HGRSPO5)
- Hillman Common Nails