Shop All Common Nails
Hillman
Common Nail, 1-1/4 in L, Stainless Steel, 5 PK
Mfr # 42074
Zoro # G109207147
product price: $8.55
/pk 5, $1.71/ea
Sold in multiples of 5 for $42.75
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Material Stainless Steel
Product Information
- Brand Hillman
- MFR # 42074
- Zoro # G109207147
- UPC # 8236838510
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Details
Item | Common Nail |
Material | Stainless Steel |
Description
Hillman Soffit and Trim Nails have been designed for use with fascia boards soffit wood or metal trim. These nails come in a coated finish to provide a more finished look to your trim and Soffit applications and are weather resistant to ensure durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 7/8"-9 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L (FB3HEXB7892)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07230.019.0062)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0459)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Bright Finish (461495)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Bright Finish (461355)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Aluminum (461436)
- HILLMAN Common Nail, 1-1/2 in L, Copper Plated Finish, 5 PK (42081)
- HILLMAN Common Nail, 12 in L, Hot Dipped Galvanized Finish (195972)
- HILLMAN Common Nail, 1-1/2 in L, Steel, Bright Finish, 17 ga, 6 PK (122517)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 14 ga (134HGSK1)
- Hillman Common Nails