Shop All Common Nails
Hillman
Common Nail, 1-1/4 in L, Brass, 16 ga, 6 PK
Mfr # 123745
Zoro # G909207132
product price: $6.59
/pk 6, $1.10/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Material Brass
- Gauge 16 ga
Product Information
- Brand Hillman
- MFR # 123745
- Zoro # G909207132
- UPC # 37504237458
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Details
Item | Common Nail |
Material | Brass |
Gauge | 16 ga |
Description
Wire brad nails are for carpentry trim work masonry and flooring. Attaches molding to walls or furniture easy to use metal nail. Steel construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK (M01100.080.0001)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (B31820.013.0050)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 1 in Shank, 1-1/2 in ID, Carbon Steel, Self Colored (MEB075-10R-100-100SC)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 316 Stainless Steel, Plain Finish (ZPYR14750-316)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- HILLMAN Common Nail, 1 in L, Steel, 5 PK (42055)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Aluminum (461436)
- HILLMAN Common Nail, 1 in L, Steel, 18 ga, 6 PK (122621)
- HILLMAN Common Nail, 12 in L, Hot Dipped Galvanized Finish (195972)
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- Hillman Common Nails