Shop All Common Nails
Hillman
Common Nail, 1-1/2 in L, 4D, Steel, 6 PK
Mfr # 532586
Zoro # G209207122
product price: $2.39
/pk 6, $0.40/ea
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Penny Size 4D
- Material Steel
Product Information
- Brand Hillman
- MFR # 532586
- Zoro # G209207122
- UPC # 8236166972
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 4D |
Details
Item | Common Nail |
Material | Steel |
Description
Constructed from durable steel The Hillman Group 1-1/2 inch 6D polished steel finishing nails provide durability for your next fastening project. The nails are ideal for both indoor and outdoor applications and feature smooth shanks and a polished finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 25 PK (THRROD.MED.B7.BOS.1/2-13x6inx25)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M01000.220.0090)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38765)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1/4 in Overall Lg (100402RSN)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- HILLMAN Hillman Fasteners 48094 10 x 0.31 in. Power Pro Bronze Ceramic Construction Lags (196159)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- HILLMAN Common Nail, 3/4 in L, 18D, Steel, Galvanized Finish, 6 PK (122561)
- HILLMAN Common Nail, 1-1/2 in L, 6 PK (5331541)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- NATIONAL NAIL BULK Common Nail, 3 in L, 10D, Bright Finish (10DBRCOMMON)
- Hillman Common Nails