Shop All Sliding Track & Hangers
Hillman
Ceiling Track Hangers White, 5PK
Mfr # 122323
Zoro # G209579281
product price: $2.55
/pk 5, $0.51/ea
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8 in
- Length 4.8 in
- Width 3-1/2 in
Product Information
- Brand Hillman
- MFR # 122323
- Zoro # G209579281
- UPC # 8236702286
- Country of Origin Taiwan, Province of China
- Category Sliding Track & Hangers
Dimensions
Height | 0.8 in |
Length | 4.8 in |
Width | 3-1/2 in |
Details
Item | Ceiling Track Hangers |
Description
Great for hanging class room and office decoration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Deadbolt, HD, Satin Chrome (D112 x 626)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 3/4 Dia, Pk100 (3MPK8)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK10 (1RHL4)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- RANDALL PLASTIC TRACK FOR 1/4In. (6 FT P-8026)
- PRIME-LINE Guide Door Floor 161084 (161084)
- ACORN MFG Acorn RH7BQ 7" Rough Iron Flush H Door Hinges - Black (RH7BQ)
- ORBIT Orbit Underground 53266 28 in. Long Curb Key (155002)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Shaft Length: 7/8 in (SLAL-75-BF4DR-96)
- PRIME-LINE Steel Latch Strike (121090)
- RICHARDS-WILCOX SERIES 2035 TWO WHEEL CARRIER UNIT (2035.00563)
- Hillman Pocket & Sliding Door Hardware