Shop All Mailbox Accessories
Hillman
Brown Wood Rustic Address Plate, 3PK
Mfr # 848712
Zoro # G209215165
product price: $19.99
/pk 3, $6.66/ea
Sold in multiples of 3 for $59.97
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Depth 1 in
- Product Type Number
- Double Sided Yes
Product Information
- Brand Hillman
- MFR # 848712
- Zoro # G209215165
- UPC # 37504097366
- Country of Origin United States
- Category Mailbox Accessories
Dimensions
Depth | 1 in |
Letter Size | 4 in |
Details
Material | Wood |
Color | Brown |
Product Type | Number |
Double Sided | Yes |
Style | Rustic |
Item | Address Plate |
Description
This rustic wood address plaque is stained with a warm brown finish and will hold up to 5 4 in. house numbers. This plaque has 2 unique sides one grooved and amp one flat to customize for your unique project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 2-3/8 x 4-1/4 In, Silver, PK25 (TUF-G66)
- ZORO SELECT 24" W Poly Coated Kraft Paper (5PGL1)
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- ZORO SELECT Flat Corrugated Boxes, 28" x 12" x 6", Kraft, 25/Bundle (11A655)
- HILLMAN White Wood Paintable Address Plate, 3PK (848711)
- HILLMAN Distinctions Black Die-Cast Zinc Heritage Address Plate, 3PK (847331)
- HILLMAN Distinctions Gloss Die-Cast Zinc Rectangle Address Plate, 3PK (843253)
- ARCHITECTURAL MAILBOXES Sequoia Pm Mailbox Wht (5560W-R-10)
- SALSBURY INDUSTRIES Standard Pedestal, Silver, Powder Coated, Bolt, Mail Package Drop (4395SLV)
- GIBRALTAR Franklin Mailbox Black (FM110B00)
- SOLAR GROUP Bracket Mailbox Mount Pl (PLMB0060)
- Hillman Mailbox Accessories