Shop All Machine Screws
Hillman
#8-32 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 7773
Zoro # G609200907
product price: $2.15
/pk 10, $0.22/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Material Steel
- Finish Zinc Plated
- Thread Style Coarse
Product Information
- Brand Hillman
- MFR # 7773
- Zoro # G609200907
- UPC # 8236037913
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Coarse |
Description
Flat-head stove bolts are used to fasten metal parts together that are going into a tapped hole or through a hole and being held by a nut. A nut of the same finish and threading for proper fit is included. Fasten with a screwdriver to reduce the risk of over-tightening and to protect the screw and fastened material. #8-32 coarse thread x 3/4 in. length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09667)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9131186)
- ZORO SELECT Fully Threaded Rod, M7-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.070.1000)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (11107SHPT)
- HILLMAN #1/4-20 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (7839)
- HILLMAN #8-32 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (7782)
- HILLMAN 825456 6-32 x 1.5 in. Phillips Flat Head Stainless Steel Machine Screw (55717)
- HILLMAN 111730 8-32 x 1.75 in. Zinc Plated TR Combo Machine Screw (5321302)
- HILLMAN 90120 6-32 x 0.37 in. Combination Machine Screws (56298)
- HILLMAN #1/4-20 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7731)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0150)
- Hillman Machine Screws