Shop All Nail Assortments
Hillman
7Oz Nail/Brad Asst
Mfr # 41826
Zoro # G306680378
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Product Type Nail
- Material Steel
- Finish Zinc Plated
- Includes (3) Sizes of Assorted Brads, (3) Sizes of Assorted Nails
Product Information
- Brand Hillman
- MFR # 41826
- Zoro # G306680378
- UPC # 8236582802
- Country of Origin Taiwan, Province of China
- Category Nail Assortments
Dimensions
Number of Sizes | 6 |
Size | 7 oz. |
Details
Item | Nail Assortment |
System of Measurement | Inch |
Product Type | Nail |
Material | Steel |
Finish | Zinc Plated |
Includes | (3) Sizes of Assorted Brads, (3) Sizes of Assorted Nails |
Fastener Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Offset Round Head, 15 Degrees (C8R90BDSS-316)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (4ZU76)
- GRK FASTENERS Deck Screw, 3/8 in x 4 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12275)
- WILTON Nut Schb 8466939002 Tw Ear99 (5710771)
- HILLMAN Wire Nail & Brad Assortment Kit (130207)
- HILLMAN 2Oz Brad/Nail/Tack Asst (123746)
- AIR LOCKER Headless 23 Gauge Micro Pin Nails 1/2 Inch, 5/8 Inch, 3/4 Inch, 1 Inch and 1-3/16 Inch (PP420K)
- MIDWEST FASTENER Nail Assorted 7 Oz (23590)
- ONWARD Nail Kit 620pieces (AK05R)
- PRIME-LINE Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish Single Pack (9220077)
- Hillman Nail Assortments