Shop All Sinker Nails
Hillman
75Pk 2-3/8" Sinker Nail
Mfr # 461694
Zoro # G406709375
product price: $15.35
/pk 5, $3.07/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 2-3/8"
- Length 2-3/8"
Product Information
- Brand Hillman
- MFR # 461694
- Zoro # G406709375
- UPC # 8236673289
- Country of Origin Taiwan, Province of China
- Category Sinker Nails
Dimensions
Size | 2-3/8" |
Length | 2-3/8" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Description
1.5Oz 1-5/8" Brn Nail, 6PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (1422ASLC)
- BSC PREFERRED 316 Stainless Steel Hex Head Screw Super-Corrosion-Resistant M10 x 1.5 mm Thread 25 mm Long, 5PK (93635A420)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 1400 PK (09747)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L (U04160.125.0200)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- PRIMESOURCE BUILDING PRODUCTS NAIL 4 CC SINKER 5 LB (4CTDSKR5)
- PRO-FIT Nail Joist Hdg 1-1/2 X 9 50Lb (96092)
- PRIMESOURCE BUILDING PRODUCTS NAIL 12D CC SINKER (12SKR30BK)
- ORGILL BULK NAILS NAIL SNKR VC 16D 3-1/4IN 50LB (00065192)
- Hillman Sinker Nails