Shop All Sinker Nails
Hillman
5Lb2-3/8"8D Sinker Nail
Mfr # 461415
Zoro # G306709369
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 8D
- Length 2-3/8"
Product Information
- Brand Hillman
- MFR # 461415
- Zoro # G306709369
- UPC # 38902056900
- Country of Origin China
- Category Sinker Nails
Dimensions
Size | 8D |
Length | 2-3/8" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01302)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 15 PK (90069)
- VAST Square Washer, Fits Bolt Size 1/2 in Electro Galvanized Finish, 50 PK (V500 1/2EG-50)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.062.2400)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- GRIP-RITE Grip-Rite 5024213 20D 3.75 in. Sinker Vinyl Steel Nail Flat; 50 lbs (5024213)
- PROSOURCE Nail Snkr Vc 20D 3-3/4In 50Lb (00065202)
- ZORO SELECT Sinker Nail, 8d x2-3/8 In L, PK4260 (4NEV2)
- ZORO SELECT Sinker Nail, 16d x3-1/4 In L, PK305 (4NEU9)
- Hillman Sinker Nails