Shop All Sinker Nails
Hillman
5Lb 3-1/4"16D Sink Nail
Mfr # 461425
Zoro # G506709367
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 16D
- Length 3-1/4"
Product Information
- Brand Hillman
- MFR # 461425
- Zoro # G506709367
- UPC # 38902055910
- Country of Origin China
- Category Sinker Nails
Dimensions
Size | 16D |
Length | 3-1/4" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M16 Steel, Zinc Flake Finish (1286)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (PO-50ST PA)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0850)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE51)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- PROSOURCE Nail Snkr Vc 8D 2-3/8In 50Lb (00065152)
- PRO-FIT ProFIT 0065199 Sinker Nail, 3-1/4 in L, 9, Countersunk Head (65199)
- GRIP-RITE 8D 2-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (8CTDSKR1)
- ZORO SELECT Sinker Nail, 6d x1-7/8 In L, PK1375 (4NEU5)
- Hillman Sinker Nails